DESCRIPTION

  • Box designed so mounting strap of the device, with plaster ears removed, fits flush, allowing use of standards depth wall plate without unsightly gap between plate and wall surface
  • Combination slotted
  • Include exclusive auto clamp feature
  • Made of high impact thermoplastic
  • New longer swing brackets have greater reach to clamp onto oversize cutouts
  • Swing out wing brackets permit installation of box in wall with 1 1/4" think wallboard down to 1/8" think paneling

Pass & Seymour 18 cu in. Single Gang Old Work Box with Ground

PC118WGAC

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

DOCUMENTS

SPECIFICATIONS

Depth
2-17/25 in
Inside Diameter
3-3/4 in
Material
Plastic
Number of Gangs
1