DESCRIPTION

  • Does not strip when over torqued
  • Four auto clamps on each end eliminate the need for separate cable clamps
  • Quick click feature secures devices quickly and easily
  • Swing bracket adjust from 1 1/4" to 1/8"

Pass & Seymour 2-Gang Outlet Box

PS232W

  • PRICE

    MATERIAL

     

DOCUMENTS

SPECIFICATIONS

Depth
3-3/100 in
Length
3-3/4 in
Material
Plastic
Number of Gangs
2
Width
4-3/50 in