DESCRIPTION

  • Does not strip when over torqued
  • Easy installation, rectangular cutout
  • Metal swing bracket for quick mounting in existing walls
  • Quick click feature secures devices quickly and easily
  • Six auto clamps on each end eliminate the need for separate cable clamps

Pass & Seymour 3 gal Old Work Box

PS352W

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Depth
3-3/100 in
Length
3-3/4 in
Material
Plastic
Width
5-87/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday