This product requires certification to purchase.

3-Gang Wall Plate in Magnesium

You last purchased this on
 
Pass & Seymour

3-Gang Wall Plate in Magnesium

  • Fast #
  • Part #LAWP3GMG4
  • Item #5174415
  • Manufacturer Part #AWP3GMG4
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

3-Gang Wall Plate in Magnesium

  • Fast #
  • Part #LAWP3GMG4
  • Item #5174415
  • Manufacturer Part #AWP3GMG4
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Magnesium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The adorned 3-Gang Wall Plate is perfectly sized to fit any three adorned Switches, Outlets or Dimmers.
  • The design has no visible screws and features a sleek, magnesium finish.
  • This product comes in dozens of finishes, including a variety of luxurious metals, or order in your own custom finish.
  • This item is available in 1-6-gang capacities.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Magnesium
Depth:
7/20 in
Length:
5-13/100 in
Material:
Metal
Number Of Gangs:
3
UL Listed:
Yes
Width:
7-3/50 in