700W Incandescent Dimmer Switch in White

You last purchased this on
 
Pass & Seymour

Softap™ 700W Incandescent Dimmer Switch in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pass & Seymour

Softap™ 700W Incandescent Dimmer Switch in White

  • Fast #
  • Part #LADTP703TUW4
  • Item #4603451
  • Manufacturer Part #ADTP703TUW4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tru-Universal technology allows for any bulb type and eliminates flicker.
  • Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).
  • This stylish dimmer switch combines sensitive sofTap technology with a gentle dimming paddle to create two unique, sleek lighting control solutions in one.
  • This 700W version of the sofTap Dimmer Switch is meant for single fixtures and small lighting groups that do not exceed a total wattage of the number of bulbs multiplied by their respective wattages.
  • Requires Certification

Specifications

Collection:
Softap™
Color Finish Category:
Whites
Color Finish Name:
White
Length:
4-1/5 in
Light Bulb Type:
Incandescent
Watts:
700 W
Width:
1-77/100 in