1-Gang Wall Plate in White

You last purchased this on
 
Pass & Seymour

1-Gang Wall Plate in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pass & Seymour

1-Gang Wall Plate in White

  • Fast #
  • Part #PTPJ26W
  • Item #7218727
  • Manufacturer Part #TPJ26W
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Preferred for hospital, industrial, institutional, and other high-abuse applications.
  • Molded of rugged, practically indestructible self-extinguishing nylon.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Hospitals, Industrial, Institutional, Residential
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7/100 in
Dimmable:
No
ETL Listed:
No
Height:
3/16 in
Material:
Plastic
Material Type:
Nylon
Number Of Gangs:
1
Thickness:
0.07 in
UL Listed:
UL 514
Width:
3/16 in