On-Q® 6-14/25 ft. HDMI Cable with Ethernet

Part #PAC2M02BK  |  Item #4487362  |  Manufacturer Part #AC2M02-BK

Call for Pricing EACH

Length:

6-14/25 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Cable or Wire Type: CL3

Collection: On-Q®

Color Finish: Black

Color Finish Category: Blacks

Length: 6-14/25 ft

Material: Copper

Wire Gauge: 30 ga