On-Q® 9-21/25 ft. HDMI Cable with Ethernet

Part #PAC2M03BK  |  Item #4487367  |  Manufacturer Part #AC2M03-BK

Call for Pricing EACH

Length:

9-21/25 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Cable or Wire Type: CL3

Collection: On-Q®

Color Finish: Black

Color Finish Category: Blacks

Length: 9-21/25 ft

Material: Copper

Wire Gauge: 30 ga