DESCRIPTION

  • Does not strip when over torqued
  • Durable impact resistant thermoplastic box
  • Innovative extras that cut installation time
  • Quick click feature secures devices quickly and easily

Pass & Seymour Single Gang Box

PS122R

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

DOCUMENTS

SPECIFICATIONS

Depth
3-19/50 in
Length
3-3/4 in
Material
Plastic
Number of Gangs
1
Width
2-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday