DESCRIPTION

  • Does not strip when over torqued
  • Quick click feature secures devices quickly and easily
  • Swing bracket adjust from 1 1/4" to 1/8"
  • Two auto clamps on each end eliminate the need for separate cable clamps

Pass & Seymour Single Gang Old Work Box

PS122W

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

DOCUMENTS

SPECIFICATIONS

Depth
3-1/2 in
Length
3-3/4 in
Material
Plastic
Number of Gangs
1
Width
2-31/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday