DESCRIPTION

  • Does not strip when over torqued
  • Quick click feature secures devices quickly and easily

Pass & Seymour Single Gang Switch And Outlet Box

PS118R

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Depth
2-18/25 in
Length
3-3/4 in
Material
Plastic
Number of Gangs
1
Width
2-1/4 in