DESCRIPTION

Paul Panella Industries Self Drill Cast Iron Cleanout

P435C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Material
Cast Iron
Schedule Class
SDR 35
Size
4 in
Type
Straight