DESCRIPTION

Pavco PVC DWV Double Sanitary Tee

P1773451204

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Fitting Sizes
4 in x 4 in x 2 in
Fitting Type
Double, DWV, Reducing, Sanitary
Material
Plastic
Material Type
PVC-DWV