PB Heat

Series 63™ Commercial and Residential Gas Boiler 88.5 MBH Natural Gas

Part #P6303LSPRKSPN  |  Manufacturer Part #6303034

Input MBH :

88.5 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 83.00

Application: Commercial, Residential

BTU: 88500

Boiler Type: Gas

CSA Certified: No

Collection: Series 63™

Depth: 37-1/4 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 36-3/8 in

Ignition System: Spark Ignition

Input MBH : 88.5 MBH

Length: 16-1/8 in

Material: Cast Iron, Enameled Steel

NSF Certified: No

Power Source: Gas

Return Pipe Connection: 2-1/2 in

Supply Pipe Connection: 3 in

UL Listed: No

Vent Type: Atmospheric Vent

Width: 16-1/8 in