Residential Gas Boiler 236 MBH Natural Gas
Series 63™ Residential Gas Boiler 236 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU Heat Rating:
- 196000 Btu/h
- Collection:
- Series 63™
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36-3/8 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 236 MBH
- Length:
- 24-5/8 in
- Material:
- Cast Iron, Steel
- Media:
- Steam
- Return Pipe Connection:
- 2-1/2 in
- Supply Pipe Connection Size:
- 3 in