PB Heat

Series 64™ Commercial and Residential Gas Boiler 518 MBH Natural Gas

Part #P6410045  |  Manufacturer Part #6410045

Input MBH :

518 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial, Residential

BTU Heat Rating: 430000 Btu/h

Boiler Type: Gas

Collection: Series 64™

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 36-3/8 in

Ignition System: Spark Ignition

Input MBH : 518 MBH

Length: 45-7/8 in

Material: Cast Iron

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2-1/2 in

Supply Pipe Connection: 2-1/2 in