PB Heat

Series 64™ Commercial Water/Steam Boiler 460 MBH Natural Gas

Part #P6409005  |  Manufacturer Part #6409005

Input MBH :

460 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

BTU: 460000

Boiler Type: Water/Steam

Collection: Series 64™

Energy Star Compliant: No

Fuel Type: Natural Gas

Ignition System: Spark Ignition

Input MBH : 460 MBH

Material: Cast Iron

Power Source: Gas