399 MBH Natural Gas Boiler With Intermittent Igniter L/DMPR
Series GM™ 399 MBH Natural Gas Boiler With Intermittent Igniter L/DMPR
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Series GM™
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Ignition System:
- Spark Ignition
- Input (MBH):
- 399 MBH
- Material:
- Cast Iron
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in