285 MBH Natural Gas Boiler With Intermittent Igniter & Damper
Series GM™ 285 MBH Natural Gas Boiler With Intermittent Igniter & Damper
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- BTU Heat Rating:
- 231000 Btu/h
- Coating:
- Powder Coated
- Collection:
- Series GM™
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 65-1/4 in
- Ignition System:
- Intermittent Pilot
- Input (MBH):
- 285 MBH
- Length:
- 22-3/4 in
- Material:
- Cast Iron, Steel
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in