PB Heat

Series GM™ Commercial Gas Boiler 342 MBH Natural Gas

Part #PGM07SVWPN  |  Manufacturer Part #507000

Input MBH :

342 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

BTU Heat Rating: 280000 Btu/h

Boiler Type: Gas

Collection: Series GM™

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 66-1/4 in

Ignition System: Intermittent Pilot

Input MBH : 342 MBH

Length: 26-1/4 in

Material: Cast Iron, Powder Coated Steel

Power Source: Gas

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/2 in