Series MI Residential and Light Commercial Gas Boiler 105 MBH Natural Gas

Part #PMIE04SPRKWPCN  |  Item #9295607  |  Manufacturer Part #104000

Call for Pricing

Input MBH :

105 MBH

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AFUE: 84.00

Application: Light Commercial, Residential

BTU: 105000

BTU Heat Rating: 86000 Btu/h

Boiler Type: Gas

Collection: Series MI

Condensing: No

Depth: 26-5/8 in

Flow Rate: 1 gpm

Fuel Type: Natural Gas

Height: 31-3/8 in

Ignition System: Spark Ignition

Input MBH : 105 MBH

Material: Cast Iron

Power Source: Gas

Vent Type: Atmospheric Vent

Width: 24-5/8 in