Series MI™ Residential Gas Boiler 105 MBH Natural Gas

Part #PMI04SVWPCN  |  Item #3033033  |  Manufacturer Part #0104013

Call for Pricing EACH

Input MBH :

105 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electrically operated automatic vent damper
  • Choice of standing pilot, 80% AFUE or Honeywell SmartValve intermittent ignition, 82% AFUE
  • Natural draft (chimney) venting
  • Fully packaged, ready to install
  • Steel push nipples - provide a water tight seal between sections
  • Flame rollout and vent safety shutoff switches

Specifications

Application: Residential

BTU: 105000

BTU Heat Rating: 86000 Btu/h

Boiler Type: Gas

Collection: Series MI™

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 36-1/2 in

Ignition System: Standing Pilot

Input MBH : 105 MBH

Length: 15-7/8 in

Material: [Cast Iron, Enameled Steel]

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/2 in

Width: 15-7/8 in