PB Heat

Series MI™ Residential Gas Boiler 70 MBH Natural Gas

Part #PMI03SVWPCN  |  Manufacturer Part #0103014

Input MBH :

70 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electrically operated automatic vent damper
  • Choice of standing pilot, 80% AFUE or Honeywell SmartValve intermittent ignition, 82% AFUE
  • Natural draft (chimney) venting
  • Fully packaged, ready to install
  • Steel push nipples - provide a water tight seal between sections
  • Flame rollout and vent safety shutoff switches

Specifications

AFUE: 82.20

Application: Residential

BTU: 70000

BTU Heat Rating: 58000 Btu/h

Boiler Type: Gas

Collection: Series MI™

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 31-3/8 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 70 MBH

Length: 12-1/2 in

Material: Cast Iron

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/2 in

Width: 12-1/2 in