Residential Oil Boiler 119 MBH

You last purchased this on
 
PB Heat

Series WBV™ Residential Oil Boiler 119 MBH

This product requires certification to purchase.
Brand image
You last purchased this on
 
PB Heat

Series WBV™ Residential Oil Boiler 119 MBH

  • Fast #
  • Part #PWBV03SP
  • Item #3266059
  • Manufacturer Part #1403007
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU Heat Rating:
103000 Btu/h
Boiler Type:
Oil Boiler
Collection:
Series WBV™
Energy Star Compliant:
No
Height:
35 in
Input (MBH):
119 MBH
Length:
22-1/8 in
Material:
Cast Iron
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
2 in