PB Heat

Series WBV/WV™ Residential Oil Boiler 101 MBH Oil

Part #PWBV04WPCT  |  Manufacturer Part #WBV-04-WPCT

Input MBH :

101 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 85.10

Application: Residential

BTU: 101000

Boiler Type: Oil

Collection: Series WBV/WV™

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 39-1/4 in

Input MBH : 101 MBH

Length: 22-1/8 in

Material: Cast Iron

Power Source: Oil

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/2 in

Width: 21 in