PB Heat

Series WBV/WV™ Residential Oil Boiler 64 MBH Oil

Part #PWBV03WPCT  |  Manufacturer Part #WBV-03-WPCT

Input MBH :

64 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in three sizes
  • High efficiency, flame retention burners - choice of Beckett, Carlin or Riello
  • Efficient
  • Steel push nipples - provide a water tight seal between sections
  • Insulated, enameled steel jacket reduces boiler heat loss
  • WBV in 3 and 4 section for hot water or steam
  • Convertible top/rear flue for venting flexibility

Specifications

Application: Residential

BTU: 64000

Boiler Type: Oil

Collection: Series WBV/WV™

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 35 in

Input MBH : 64 MBH

Length: 22-1/8 in

Material: Cast Iron

Power Source: Oil