1/4 in. x 50 ft. Copper Insulated Coil

You last purchased this on
 
PDM

GelCopper™ 1/4 in. x 50 ft. Copper Insulated Coil

This product requires certification to purchase.
You last purchased this on
 
PDM

GelCopper™ 1/4 in. x 50 ft. Copper Insulated Coil

  • Fast #
  • Part #PF100GUS145012
  • Item #4664626
  • Manufacturer Part #F100GUS145012
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Collection:
GelCopper™
Diameter - Outside:
1/4 in
Length:
50 ft
Material:
Copper
Material Type:
C12200
NSF Certified:
No
Product Type:
Coil Refrigeration Tubing
Wall Thickness:
0.5 in