1/4 in. x 3/8 in. x 1/2 in. 50 ft. Mini-Split Line Set

You last purchased this on
 
PDM

GelCopper™ 1/4 in. x 3/8 in. x 1/2 in. 50 ft. Mini-Split Line Set

This product requires certification to purchase.
You last purchased this on
 
PDM

GelCopper™ 1/4 in. x 3/8 in. x 1/2 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #PF100LSIN143812050
  • Item #4343527
  • Manufacturer Part #F100LSIN143812050
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM C-1427-07, ASTM E-96-00, ASTM C-1427-07, ASTM B-280
Collection:
GelCopper™
Length:
50 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
Copper, Plastic
Material Type:
Polyethylene
Suction Line (OD):
3/8 in
UL Listed:
No
Wall Thickness:
1/2 in