7/8 in. x 50 ft. Copper Insulated Coil
7/8 in. x 50 ft. Copper Insulated Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Outside:
- 7/8 in
- Length:
- 50 ft
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.5 in