Gemini 22 in. 20 gal Polyethylene Dual Containment Tank Assembly in Blue

Part #P0114871  |  Item #5091775  |  Manufacturer Part #01-14871

Call for Pricing EACH

Capacity:

20 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-walled dual containment system
  • Port for chemical feed suction line
  • Vented twist lid
  • Rated to 1.9 specific gravity

Specifications

Capacity: 20 gal

Collection: Gemini

Color Finish: Blue

Diameter: 22-1/4 in

FM Approved: No

Height: 25-1/2 in

Material: Plastic

Material Type: Polyethylene

Outside Diameter: 22 in

UL Listed: No