220 gal Containment Basin
ProChem® 220 gal Containment Basin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to provide secondary containment per EPA 49 CFR
- LLDPE construction
- Provides spill containment for ProChem storage tanks
Specifications
- Capacity:
- 220 gal
- Collection:
- ProChem®
- FM Approved:
- No
- Height:
- 30 in
- Material:
- Plastic
- Material Type:
- LLDPE
- NSF Certified:
- No
- Product Type:
- Basin
- Reusable:
- No
- UL Listed:
- No