Peabody Engineering and Supply
ProChem® 30 gal Open Top Process Chemical Tank
Part #P0128963 | Item #7910137 | Manufacturer Part #01-28963
Call for Pricing
EACH
Capacity:
Product Details
- Open top tank with lid
- HDPE construction with 1.5 specific gravity rating
- Molded black gallon/liter marks for quick level information
- Tanks may be ordered with tank fittings installed, contact Pollardwater for more information
- Tanks 55 gallons and greater ship motor freight
Specifications
ANSI Specifications: ANSI 61
Capacity: 30 gal
Collection: ProChem®
Color Finish: Natural
Diameter: 22 in
FM Approved: No
Height: 32-1/2 in
Material: Plastic
Material Type: HDPE
NSF Certified: Yes
NSF Specifications: NSF 61
Product Type: Chemical Tank
Reusable: No
UL Listed: No
Entire Collection
-
Call for Pricing