ProChem® 400 gal Open Top Process Chemical Tank

Part #P0129053  |  Item #7910128  |  Manufacturer Part #01-29053

Call for Pricing EACH

Capacity:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open top tank with lid
  • HDPE construction with 1.5 specific gravity rating
  • Molded black gallon/liter marks for quick level information
  • Tanks may be ordered with tank fittings installed, contact Pollardwater for more information
  • Tanks 55 gallons and greater ship motor freight

Specifications

ANSI Specifications: ANSI 61

Capacity: 400 gal

Collection: ProChem®

Color Finish: Natural

Diameter: 53 in

FM Approved: No

Height: 56-1/2 in

Material: Plastic

Material Type: HDPE

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Chemical Tank

Reusable: No

UL Listed: No