Peabody Engineering and Supply
ProChem® 50 gal Mounting Platform Top Process Chemical Tank
Part #P0131263 | Item #7910082 | Manufacturer Part #01-31263
Call for Pricing
EACH
(Pricing is for 50 gal)
Capacity:
Product Details
- Single wall storage tank for a wide range of chemicals
- LLDPE construction with 1.9 specific gravity rating
- Molded black gallon/liter marks for quick level information
- Molded chemical feed pump mounting area
- Tanks 50 gallons and greater ship motor freight
Specifications
ANSI Specifications: ANSI 61
Capacity: 50 gal
Collection: ProChem®
Color Finish: Natural
Diameter: 19-1/2 in
FM Approved: No
Height: 47 in
Material: Plastic
Material Type: LLDPE
NSF Certified: Yes
NSF Specifications: NSF 61
Product Type: Chemical Tank
Reusable: No
UL Listed: No
Entire Collection
-
Call for Pricing