18 in. Polyethylene Chemical Resistant Containment Enclosure
ProChem® PailVault™ 18 in. Polyethylene Chemical Resistant Containment Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PailVault Plus has a flat lid, PailVault Deluxe has a molded pump recess
- Connect multiple units by ordering item P0232001
- Prevents chemical spills on 5-gallon pails or carboy containers
Specifications
- Collection:
- ProChem® PailVault™
- Color Finish Name:
- Blue
- Height:
- 24 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Enclosure
- UL Listed:
- No
- Width:
- 20 in