Polyethylene Connecting Ring for ProChem® PailVault™ Enclosures

You last purchased this on
 
Peabody Engineering and Supply

ProChem® PailVault™ Plus Polyethylene Connecting Ring for ProChem® PailVault™ Enclosures

This product requires certification to purchase.
You last purchased this on
 
Peabody Engineering and Supply

ProChem® PailVault™ Plus Polyethylene Connecting Ring for ProChem® PailVault™ Enclosures

  • Fast #
  • Part #P0232001
  • Item #7910074
  • Manufacturer Part #02-32001
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PailVault Plus has a flat lid, PailVault Deluxe has a molded pump recess
  • Connect multiple units by ordering item P0232003
  • Prevents chemical spills on 5-gallon pails or carboy containers
  • Requires Certification

Specifications

Brand Model Compatibility:
ProChem® PailVault™ Enclosures
Collection:
ProChem® PailVault™ Plus
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
140
NSF Certified:
No
Product Type:
Connecting Ring
UL Listed:
No