15 in. Polyethylene and LLDPE Pump Containment Enclosure
Pump Turtle™ 15 in. Polyethylene and LLDPE Pump Containment Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keeps pumps out of direct sunlight when outdoors
- Polyethylene construction
- Protects workers from spills or and spraying chemicals
- Includes: Mounting hardware
- Built-in viewing window
Specifications
- Collection:
- Pump Turtle™
- Color Finish Name:
- Blue
- Height:
- 22-1/2 in
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Polyethylene, LLDPE
- NSF Certified:
- No
- Product Type:
- Enclosure
- UL Listed:
- No
- Width:
- 18-1/4 in