DESCRIPTION

Pearl Baths 71-3/4 x 36 in. Bathtub

PCS63IFSL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
20 in
IAPMO Listed
No
Installation Type
Alcove
Length
71-3/4 in
Material
Acrylic
Number Of Jets
7
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY