DESCRIPTION

Pearl Baths 72 x 36 in. Acrylic Rectangle Bathtub

PCS63IFSTR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
20 in
IAPMO Listed
No
Length
72 in
Material
Acrylic
UL Listed
No
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY