1 cf Iron Water Filter with Air Pump
1 cf Iron Water Filter with Air Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Domestic use
- Uses no chemicals
- Utilizes a combination of 2 special filter medias that require only water for a complete regeneration cycle in 24 minutes
- Full 1" piping size
- Eliminates up to 10 ppm of iron, and 5 ppm of hydrogen sulfide
Documents
Specifications
- Cartridge Type:
- Filter
- Contaminant Removal:
- Iron
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 6 gpm
- Height:
- 67 in
- Pressure - Maximum:
- 100 psi
- Width:
- 10 in