3/4 in. Water Softener with Control Valve
3/4 in. Water Softener with Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full flow 3 position (On/Off/Bypass) bypass valve
- Low salt and water usage
- Electronic water softeners for residential use
- User settable time of regeneration
- Large internal piping to help minimize pressure loss
- Microprocessor monitors water usage and adjusts automatically
- Full rated capacity each regeneration
Specifications
- Fits Pipe Size:
- 3/4 in
- Flow Rate:
- 8.2 gpm
- Height:
- 44 in
- Length:
- 26 in
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Width:
- 15 in