350 ft. Towel in Natural
350 ft. Towel in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for hard wound towel dispensers
- Meets EPA CPG requirements
- Nonperforated
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 350 ft
- Product Type:
- Towel
- Width:
- 8 in