This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

Peerless®

Elmhurst™ One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #PPTT14465OB
  • Item #8951393
  • Manufacturer Part #PTT14465-OB
5 out of 5 Customer Rating
Brand image
Peerless®

Elmhurst™ One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #PPTT14465OB
  • Item #8951393
  • Manufacturer Part #PTT14465-OB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Back-to-back installation capability
  • Cartridge utilizes integral check valves to prevent the cross flow of water within the valve
  • Single setting shower head
  • Slip-on tub spout
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
5-15/16 in
Escutcheon Height
7 in
Escutcheon Width
7 in
Showerhead Flow Rate
1.5 gpm
Tub Spout Reach
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Elmhurst™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spout Type
Slip On
Spray Type
Rain
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
NSF Certified
No
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
034449956635