DESCRIPTION

  • Ease of operation with one hand
  • Replaceable rotating ball valve with replaceable non-metallic seats

Peerless Faucet 1.8 gpm Single Lever Handle 4-Hole Kitchen Faucet with Side Spray

PP115LF

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Washerless
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
5-1/8 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Swing
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY