• Cart

DESCRIPTION

Peerless Faucet 1.8 gpm Kitchen Faucet with Double Lever Handle

PP299578LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
12-1/2 in
Spout Reach
9 in
Spout Swivel
360°
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY