Tunbridge™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #PP188103LF  |  Item #4636692  |  Manufacturer Part #P188103LF

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2-function, pull-down sprayer for easy pot filling and clean-up around the sink
  • Sleek, integrated handle design
  • 1 or 3-hole sink applications using optional escutcheon

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Tunbridge™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 10 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 13-3/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 13-3/16 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 7 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Height: 6-7/8 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: High arc

Trim Only: No

Type: Faucet