DESCRIPTION

  • Ergonomic blade handles offer easy control
  • Fully replaceable valve design

Peerless Faucet Two Handle Centerset Kitchen Faucet in Polished Chrome

PP299568LF

Manufacturer Part #: P299568LF

Color/Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Washerless Stem
Center Size
8 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
12-1/2 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Washerless
Flow Rate
1.8 gpm
Handle Type
Lever
Kitchen Faucet Type
Centerset, Two Handle
Lead Law Compliant
Yes
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Width
10-1/4 in

Print