This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

Peerless®

Precept™ Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PPTT188762
  • Item #9328167
  • Manufacturer Part #PTT188762
3.3 out of 5 Customer Rating
Brand image
Peerless®

Precept™ Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PPTT188762
  • Item #9328167
  • Manufacturer Part #PTT188762
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must purchase rough-in MultiChoice® rough-in separately
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Back-to-back installation capability
  • Cartridge utilizes integral check valves to prevent the cross flow of water within the valve
  • Red/blue markings on escutcheon for hot/cold identification
  • Temperature only controlled with handle rotating a maximum of 120° from full cold to the full hot
  • ADA compliant metal lever handle
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
6-1/2 in
Diameter
4-1/2 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Height
3-19/100 in
Showerhead Flow Rate
1.5 gpm
Tub Spout Reach
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Precept™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Slip On
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
UPC
034449979702