Single Handle Kitchen Faucet in Polished Chrome

Part #PP114LF  |  Item #4221436  |  Manufacturer Part #P114LF

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Drain Included: No

EcoLogo Certified: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/2 in

Faucet Mount: Deck Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 5-1/8 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No