This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Peerless®

Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PP7946LFTP
  • Item #10261058
  • Manufacturer Part #P7946LF-TP
5 out of 5 Customer Rating
Brand image
Peerless®

Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PP7946LFTP
  • Item #10261058
  • Manufacturer Part #P7946LF-TP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One Tract Pack outer box includes 3 individually wrapped faucets
  • Tract Pack model must be ordered in full case quantity of 3
  • Pricing is per faucet
  • Fits 1- or 3-hole 8-inch installations
  • Optional 10-in. deck plate included for 3-hole installations
  • High-arc, gooseneck spout swivels 360 degrees for task management in the kitchen
  • 2-function, pull-down sprayer
  • Ceramic disc valve
  • ADA compliant
  • Red/Blue indicator markings
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Flow Rate
1.5 gpm
Spout Height
15-63/100 in
Spout Reach
8 in
Included Components
Deck Plate Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Side Spray
No
Spout Type
High Arc, Pull Down, Swivel
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
PP7946LFTP
UPC
195205100676